Menu Search
PANDUIT #HSTTRA12-48-Q

Damp-Shrink Tubing, Heat-Shrink; 2.5:1; Black; 4 ft. long; Expanded: 0.12 in.

SKU # 07498336964 Manufacturer Series: HSTTRA
RoHS Compliant
View more versions of this product
I.D. Expanded: 0.12 in. (3.05mm)
I.D. Recovered: 0.05 in. (1.27mm)
Tubing Type: Heat Shrink, Damp Location
Voltage: 500V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Semi-rigid
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 2.5:1
Color: Black
Length: 4 ft.
Flame Retardant: Yes

Additional Info: Semi-rigid Tubing