Menu Search
BURNDY #FQP14F25X03D

Female Quick Disconnect, 16 to 14 AWG, PVC, Blue

SKU # 78181029298
Type: Female Quick Disconnect
Tab Size: 0.25 x 0.03 in.
Insulation: PVC
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Tin-plated Brass
Color: Blue
Temperature Rating: 75°C