Menu Search
PANDUIT #DNF18-250FIB-C

Pan-Term® Disconnect, Female; Brass, Insulated; 600V; 22 to 18 AWG; 0.250 x 0.032 in.

SKU # 07498382711 Manufacturer Series: DNF-FIB

Compare

Maximum number of products selected.
View more versions of this product
Tab Size: 0.250 x 0.032 in.
Conductor Max: 18 AWG
Conductor Min: 22 AWG
Color: Red
Package Quantity: 100 Pack
Type: Female Disconnect, Standard
Insulation: Nylon Fully Insulated
Material: Brass, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage: 600V
Angle: Straight