Menu Search
ABB INSTALLATION PRODUCTS #10RC-250T

Thomas and Betts® Male Disconnect Tab Vinyl Sta-Kon Series

SKU # 78621083934 Manufacturer Series: Sta-Kon®
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack

Male Disconnects: Type - Male Disconnect Tab; Tab Size - .250x.032 in; Insulation - Vinyl; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 50 Pack; Manufacturer Series - Sta-Kon