Menu Search
PANDUIT #EDV10-250M-Q

Male Disconnect Tab, 12 to 10 AWG, 0.25 x 0.03 in. Tab

SKU # 07498328156
RoHS Compliant

Compare

Maximum number of products selected.
Type: Male Disconnect Tab
Tab Size: 0.25 x 0.03 in.
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Nickel-plated Copper
Color: Yellow
Temperature Rating: 194°F
Voltage: 600V
Package Quantity: 250/Pack