Menu Search
PANDUIT #DNF14-250FIM-L

Pan-Term® Male Coupler Pan-Term Series

SKU # 07498352167
Type: Male Coupler
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack