Menu Search
ABB INSTALLATION PRODUCTS #14RB-6FCP

Thomas and Betts® Terminal, Fork Terminal; Vinyl-Insulated; 600V; 18 to 14 AWG; No. 6

SKU # 78621089930 Manufacturer Series: Sta-Kon® Series RB
RoHS Compliant
Terminal Type: Fork Terminal
Insulation: Vinyl
Stud Size: #6
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100

Additional Info: 0.97 in. L x 0.31 in. W, Finish: Electro-Tin Plated