Menu Search
ABB INSTALLATION PRODUCTS #A18-8FL

Thomas and Betts Terminal, Locking Fork; Non-Insulated; 600V; 22 to 16 AWG; No. 8

SKU # 78621080665 Manufacturer Series: Sta-KonĀ®
View more versions of this product
Stud Size: #8
Terminal Type: Locking Fork
Insulation: Non-insulated
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Voltage Rating: 600V
Package Quantity: 100 Pack