Menu Search
ABB INSTALLATION PRODUCTS #RA18-6F

Thomas and Betts® Terminal, Standard Fork; Nylon-Insulated; 600V; 22 to 16 AWG; No. 6

SKU # 78621080386 Manufacturer Series: Sta-Kon®
Stud Size: #6
Color: Red
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack