Menu Search
ABB INSTALLATION PRODUCTS #10RC-14F

Thomas and Betts® Terminal, Standard Fork; Vinyl-Insulated; 600V; 12 to 10 AWG; 1/4 in.

SKU # 78621080047 Manufacturer Series: Sta-Kon®
View more versions of this product
Stud Size: 1/4 in.
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack