Menu Search
PANDUIT #PV10-10FF-L

Pan-Term® Terminal, Flanged Fork; Vinyl-Insulated; 600V; 12 to 10 AWG; No. 10

SKU # 07498346511
Terminal Type: Flanged Fork
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack

Additional Info: Insulation Style: Funnel Entry