Menu Search
PANDUIT #PV10-8FF-L

Pan-Term® Terminal, Flanged Fork; Vinyl-Insulated; 600V; 14 to 10 AWG; No. 8

SKU # 07498346509
RoHS Compliant
Terminal Type: Flanged Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 14 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack

Additional Info: Length: 1.03", Width: 0.37", Plating Type: Tinned, Funnel Entry