Menu Search
PANDUIT #PMNF2-3F-C

Terminal, Fork Terminal; Nylon-Insulated; 600V; 16 to 14 AWG; M3

SKU # 07498384262 Manufacturer Series: PMNF-F
RoHS Compliant
Terminal Type: Fork Terminal
Insulation: Nylon
Stud Size: M3
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100/Pack

Additional Info: Base Material: Tin Plated Copper, Barrel Configuration: Funnel Entry, Tongue Inside Opening: 0.20 in., Barrel Type: Insulation Grip Sleeve, Wire Strip Length: 7/32 in., Dimension: 0.78 in. L x 0.23 in. W