Menu Search
BURNDY #YF1808ID

Insulated Wire Ferrule, 1C, 18 AWG, Red

SKU # 78181048316
RoHS Compliant
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 18 AWG
Pin-Blade Length: 0.32 in. (8.13 mm)
Pin-Blade Diameter/​Width: 0.07 in. (1.78 mm)
Color: Red
Contact Material: Electro Tin Plated Copper

Ferrules are electrical connectors used to terminate stranded wires, creating a quality, reliable connection by ensuring each wire strand conducts current when properly crimped, especially useful when multiple reconnections could be necessary within terminal blocks or other similar devices, no breakage of wire strands when wire is bent, under stress or in a vibration environment, twin ferrule designs allow two individual stranded conductors to be connected to the same termination, most beneficial in jumpering or other similar applications, both styles (single and twin) offer the same features and benefits.