Menu Search
PANDUIT #FSD72-6-D

Ferrule, Insulated; Copper; 1C; 26 AWG (0.14mm2); 0.24 in. Blade

SKU # 07498376393 Manufacturer Series: Type FSD
RoHS Compliant
View more versions of this product
Pin-Blade Length: 0.24 in. (6mm)
Conductor Min: 26 AWG (0.14mm2)
Conductor Max: 26 AWG (0.14mm2)
Pin-Blade Diameter/​Width: 0.03 in. (0.8mm)
Color: Gray
Package Quantity: 500 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated