Menu Search
PANDUIT #F73-5-M

Ferrule, Non-insulated; Copper, Tin-plated; 24 AWG; 7/32 in. (5mm)

SKU # 07498376316
RoHS Compliant
Conductor Max: 24 AWG
Pin-Blade Length: 7/32 in. (5mm)
Conductor Min: 24 AWG
Pin-Blade Diameter/​Width: 0.04 in. (1.1mm) O.D.
Package Quantity: 1000
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated