Menu Search
PANDUIT #F78-18-M

Ferrule, Non-insulated; Copper, Tin-plated; 16 AWG; 23/32 in. (18mm)

SKU # 07498376334
RoHS Compliant
View more versions of this product
Conductor Max: 16 AWG
Pin-Blade Length: 23/32 in. (18mm)
Conductor Min: 16 AWG
Pin-Blade Diameter/​Width: 0.08 in. (2mm) O.D.
Package Quantity: 1000
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated