Menu Search
PANDUIT #F80-7-M

Ferrule, Non-insulated; Copper, Tin-plated; 14 AWG; 9/32 in. (7mm)

SKU # 07498376336
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Conductor Max: 14 AWG
Pin-Blade Length: 9/32 in. (7mm)
Conductor Min: 14 AWG
Pin-Blade Diameter/​Width: 0.1 in. (2.5mm) O.D.
Package Quantity: 1000
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated