Menu Search
PANDUIT #F80-8-M

Ferrule, Non-insulated; Copper, Tin-plated; 14 AWG; 5/16 in. (8mm)

SKU # 07498376421
RoHS Compliant
Pin-Blade Length: 5/16 in. (8mm)
Conductor Max: 14 AWG
Conductor Min: 14 AWG
Pin-Blade Diameter/​Width: 0.1 in. (2.5mm) O.D.
Package Quantity: 1000
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated