Menu Search
WEIDMUELLER #9019190000

Insulated Ferrule Plastic 12 AWG Grey

SKU # 62683582470 Manufacturer Series: H4
RoHS Compliant
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 12 AWG
Pin-Blade Length: 0.394 in (10.0 mm)
Pin-Blade Diameter/​Width: 0.110 in (2.8 mm) O.D.
Color: Gray
Color Standards Style: DIN Standard
Insulation Material: Plastic
Package Quantity: 500 Bag

Additional Info: Length: 18 mm