The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
3M #RV14-14Q

Highland™ Terminal, Ring; Insulated; 600V; 1/4 in.; 16 to 14 AWG

SKU # 05112860039
RoHS Compliant
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: 1/4 in.
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: (1) Bag/25

Additional Info: Terminal Material: ETP Copper, Terminal Planting: Tin, Barrel Seam: Butted