Menu Search
ABB INSTALLATION PRODUCTS #RB1323

Thomas and Betts® Terminal, Ring; Insulated; 600V; 18 to 14 AWG; No. 4

SKU # 78621081920 Manufacturer Series: Sta-Kon®

Compare

Maximum number of products selected.
View more versions of this product
Package Quantity: 1000 Pack
Stud Size: #4
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V