Menu Search
ABB INSTALLATION PRODUCTS #RA18-8

Thomas and Betts® Terminal, Ring; Insulated; 600V; 22 to 16 AWG; No. 8

SKU # 78621080388 Manufacturer Series: Sta-Kon®
View more versions of this product
Package Quantity: 100 Pack
Stud Size: #8
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V