Menu Search
ABB INSTALLATION PRODUCTS #TV10-10R-XV

Thomas and Betts® Terminal, Ring; Insulated; 600V; No. 10; 12 to 10 AWG

SKU # 72849414413 Manufacturer Series: Catamount
View more versions of this product
Conductor Max: 10 AWG
Terminal Type: Standard Ring
Stud Size: #10
Conductor Min: 12 AWG
Color: Yellow
Temperature Rating: 194°F (90°C)
Package Quantity: 15 Pack
Insulation: Vinyl
Voltage Rating: 600V