Menu Search
ABB INSTALLATION PRODUCTS #C33

Thomas and Betts® Terminal, Ring; Non-Insulated; 600V; 12 to 10 AWG; No. 6

SKU # 78621081065 Manufacturer Series: Sta-Kon®

Compare

Maximum number of products selected.
View more versions of this product
Package Quantity: 500 Pack
Stud Size: #6
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Stock Thickness: 0.03