Menu Search
PANDUIT #PN14-14R-M

Pan-Term® Terminal, Ring; Insulated; 600V; 18 AWG to 14 AWG; 1/4 in.

SKU # 07498380023 Manufacturer Series: Type PN-R
View more versions of this product
Stud Size: 1/4 in.
Conductor Max: 14 AWG
Conductor Min: 18 AWG
Color: Blue
Package Quantity: 1000 Pack
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No