Menu Search
PANDUIT #PN10-8R-L

Pan-Term® Terminal, Ring; Insulated; 600V; 12 AWG to 10 AWG; No. 8

SKU # 07498380030 Manufacturer Series: Type PN-R
View more versions of this product
Stud Size: #8
Conductor Max: 10 AWG
Conductor Min: 12 AWG
Color: Yellow
Package Quantity: 50 Pack
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No