Menu Search
PANDUIT #S8-10R-Q

Pan-Term® Terminal, Ring; Non-Insulated; 2000V; 8 AWG; No. 10

SKU # 07498359866 Manufacturer Series: Type S-R
View more versions of this product
Stud Size: #10
Conductor Max: 8 AWG
Conductor Min: 8 AWG
Package Quantity: 25 Pack
Terminal Type: Ring
Insulation: Non-insulated
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Inspection Hole: Yes