Menu Search
PANDUIT #S2/0-76R-X

Pan-Term® Terminal, Ring; Non-Insulated; 2000V; 2/0 AWG; 7/16 in.

SKU # 07498359890 Manufacturer Series: Type S-R
RoHS Compliant
Stud Size: 7/16 in.
Conductor Max: 2/0 AWG
Conductor Min: 2/0 AWG
Package Quantity: 10
Terminal Type: Ring
Insulation: Non-insulated
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Inspection Hole: Yes