Menu Search
PANDUIT #S2-10R-T

Pan-Term® Terminal, Ring; Non-Insulated; 2000V; 2 AWG; #10

SKU # 07498360028 Manufacturer Series: Type S-R
RoHS Compliant
Stud Size: #10
Conductor Max: 2 AWG
Conductor Min: 2 AWG
Package Quantity: 200
Terminal Type: Ring
Insulation: Non-insulated
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Inspection Hole: Yes