Menu Search
ABB INSTALLATION PRODUCTS #2RAS18X

Thomas and Betts Butt-Splice Heat Shrink Sta-Kon Series

SKU # 78621070326 Manufacturer Series: Sta-Kon®
Type: Butt-Splice
Insulation: Heat Shrink
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack

Additional Info: Expanded Entry Insulation