Menu Search
3M #314-BOX

Connector, Pigtail, Blue

SKU # 05400709230
Connection Type: Pigtail
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 3 #14
Color: Blue
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 50

Additional Info: Moisture Resistant Seal