Menu Search
IDEAL #30-451

Wing-Nut Wire, Twist-On 600V Winged Thermoplastic

SKU # 62414130451
Connector Type: Wire, Twist-On
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Yellow
Wire Type: CU
Wire Comb Min: 2 #8
Wire Comb Max: 3 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton