Menu Search
MARRETTE #331KP

Wire, Twist-On 600V Ribbed Polypropylene

SKU # 06739633100 Manufacturer Series: XTP
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Orange
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 3 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 5,000 Keg (10 bags of 500)