Menu Search
MILWAUKEE #48-13-3000

Wood Bit Set 3 Bit Power Auger

SKU # 04524215988
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Wood Bit Set
Drill Bit Type: Power Auger
Number of Bits: 3
Hole ID Min: 1/2"
Hole ID Max: 1"

Wood Drill Bit Kits: Kit Type - Wood Bit Set; Drill Bit Type - Power Auger; Number of Bits - 3; Hole ID Min - 1/2"; Hole ID Max - 1"; Additional Information - Bit length: 18". Roll-up canvas pouch. Nail cutting

Additional Info: Bit length: 18". Roll-up canvas pouch. Nail cutting