Menu Search
MILWAUKEE #49-22-0071

Wood Bit Set 6 Bit Power Flat/Spade

SKU # 04524218005
Kit Type: Wood Bit Set
Drill Bit Type: Power Flat/Spade
Number of Bits: 6
Hole ID Min: 3/8"
Hole ID Max: 1"

Wood Drill Bit Kits: Kit Type - Wood Bit Set; Drill Bit Type - Power Flat/Spade; Number of Bits - 6; Hole ID Min - 3/8"; Hole ID Max - 1"