Menu Search
GREENLEE #66RT-1

Nail Eater Auger bit 1 in. Hole 7/16 in. Shank

SKU # 78331012556
Drill Bit Type: Auger bit
Hole ID: 1 in.
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16 in.

Additional Info: Replaceable Tip, Material: Carbon Alloy Steel, Tool Steel Cutting Edge