You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #63RT-7/8

Nail Eater Auger bit 7/8 in. Hole 7/16 in. Shank

SKU # 78331012558
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Auger bit
Hole ID: 7/8 in.
Length: 8-5/8 in.
Shank Type: Hex
Shank Size: 7/16 in.

Additional Info: Replaceable Tip, Material: Carbon Alloy Steel, Tool Steel Cutting Edge