Menu Search
GREENLEE #66RT-7/8

Nail Eater Auger bit 7/8 in. Hole 7/16 in. Shank

SKU # 78331012555
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Auger bit
Hole ID: 7/8 in.
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16 in.

Additional Info: Replaceable Tip, Material: Carbon Alloy Steel, Tool Steel Cutting Edge