Menu Search
Wood Drill Bits Power Auger 3/4 in Hole 7/16" Shank

GREENLEE #62PTS-3/4

Power Auger 3/4 in Hole 7/16" Shank

SKU #78331031792
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Drill Bit Type: Power Auger
Hole ID: 3/4 in
Length: 7-5/8 in.
Shank Type: Hex
Shank Size: 7/16"