(0)

IDEAL #35-976

Power Auger 7/8 in Hole 7/16" Shank

SKU: 78325063296
Manufacturer Series: Resi-Master
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Drill Bit Type: Power Auger
Hole ID: 7/8 in
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16"
Description
Wood Drill Bits: Drill Bit Type - Power Auger; Hole ID - 7/8 in; Length - 18"; Shank Type - Hex; Shank Size - 7/16"; Manufacturer Series - Resi-Master