Menu Search
IDEAL #35-896

Short, Ship Auger 7/8 in. Hole

SKU # 78325063290 Manufacturer Series: Resi-Master
Drill Bit Type: Short, Ship Auger
Hole ID: 7/8 in.
Length: 7-1/2 in.
Shank Type: Quick-Change

Additional Info: Heavy-Duty, Twist Length: 5 in.