Menu Search
Wood Drill Bits Power Auger 7/8 in Hole 7/16" Shank

KLEIN TOOLS #53439

Power Auger 7/8 in Hole 7/16" Shank

SKU #09264453439
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Drill Bit Type: Power Auger
Hole ID: 7/8 in
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16"