Menu Search
Wood Drill Bits Wood Boring Bit, 7/8 in. ID Hole, 6 in. L, 3/8 in. Hex Shank

KLEIN TOOLS #53932

Wood Boring Bit, 7/8 in. ID Hole, 6 in. L, 3/8 in. Hex Shank

SKU #09264453932
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Drill Bit Type: Wood Boring Bit
Hole ID: 7/8 in.
Length: 6 in.
Shank Type: Hex
Shank Size: 3/8 in.

Additional Info: Bit Material: Steel