Menu Search
MILWAUKEE #48-13-8237

Cable Bit, 3/8 in. ID Hole, 54 in. L, 3-Flat/Flexible Shank

SKU # 04524209445
Drill Bit Type: Cable Bit
Hole ID: 3/8 in.
Length: 54 in.
Shank Type: 3-Flat/Flexible
Shank Size: 3/8 in.

The Milwaukee 3/8x54 in. cable bit is ideal for installing small wire systems in unreachable spaces. Milwaukee cable bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all type