Menu Search
MILWAUKEE #48-27-1371

Flat Boring Bit, 1-3/8 in. ID Hole, 6 in. L, 1/4 in. Hex Shank

SKU # 04524212135
Drill Bit Type: Power Flat/Spade
Hole ID: 1-3/8 in
Length: 6-3/8 in.
Shank Type: Round
Shank Size: 1/4"

MIL 48-27-1371 1-3/8 X 6 FLAT BO