Menu Search
MILWAUKEE #48-13-1003

Power Auger 1 in Hole 7/16" Shank

SKU # 04524209178
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 1 in
Length: 6 in.
Shank Type: Hex
Shank Size: 7/16"