Menu Search
MILWAUKEE #48-13-7225

Power Bellhanger Drill 1/4 in Hole

SKU # 04524209335 Manufacturer Series: 48-13
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Bellhanger Drill
Hole ID: 1/4 in
Length: 18 in.
Shank Type: Round

Additional Info: Wire Retrieval Bit