You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #48-27-0501

Power Flat/Spade 1/2 in Hole 1/4" Shank

SKU # 04524212075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Flat/Spade
Hole ID: 1/2 in
Length: 6-1/8 in.
Shank Type: Round
Shank Size: 1/4"