Menu Search
MILWAUKEE #48-27-1001

Power Flat/Spade 1 in Hole 1/4" Shank

SKU # 04524212120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Flat/Spade
Hole ID: 1 in
Length: 6-3/16 in.
Shank Type: Round
Shank Size: 1/4"